Screw-Cover, Type 1, 10.00x6.00x4.00, Gray, Steel

  • Mfr # ASE10X6X4NK

  • Zoro # G6807904


product price: $45.49
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
4 in
Height
10 in
Size
10 x 6 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASE10X6X4NK
Zoro #
G6807904
UPC #
783510493196
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
10 in
Size
10 x 6 x 4 in
Width
6 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,10.00x6.00x4.00,Gr
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
4.28 lb
Knockouts Included
No
Cover Screw Quantity
4
Protection Rating
NEMA Type 1; IP30

Description

Screw-Cover,Type 1,10.00x6.00x4.00,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.