
Screw-Cover, Type 1, 12.00x6.00x4.00, Steel
Mfr # ASG12X6X4NK
Zoro # G6807974
product price: $44.43
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Size
12 x 6 x 4 in
Width
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG12X6X4NK
Zoro #
G6807974
UPC #
783510493493
Country of Origin
Mexico
Dimensions
Size
12 x 6 x 4 in
Width
6 in
Height
12 in
Depth
4 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,12.00x6.00x4.00,St
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
Body: 16 ga, Door: 16 ga
NEMA Enclosure Type
1
Color
Unpainted
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
5.16 lb
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
4
Description
Screw-Cover,Type 1,12.00x6.00x4.00,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.