
Screw-Cover, Type 1, 12.00x8.00x6.00, Steel
Mfr # ASG12X8X6NK
Zoro # G6807983
product price: $60.53
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Depth
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG12X8X6NK
Zoro #
G6807983
UPC #
783510494698
Country of Origin
Mexico
Dimensions
Depth
6 in
Width
8 in
Size
12 x 8 x 6 in
Height
12 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,12.00x8.00x6.00,St
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
Gauge
Body: 16 ga, Door: 16 ga
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
7 lb
Cover Screw Quantity
4
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30
Description
Screw-Cover,Type 1,12.00x8.00x6.00,St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.