Zoro Homepage

Screw-Cover, Type 1, 18.00x12.00x10.00

  • Mfr # ASE18X12X10

  • Zoro # G5820003


product price: $154.23
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Width
12 in
Gauge
Body: 16 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE18X12X10
Zoro #
G5820003
UPC #
783510133672
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Size
18 x 12 x 10 in
Depth
10 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,18.00x12.00x10.00
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Features
Knockouts
NEMA Enclosure Type
1
Application
Indoor
Type
Painted
Weight
17.78 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Cover Screw Quantity
4
Knockouts Included
Yes
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along B Sides
C-D-E-F-G

Description

Screw-Cover,Type 1,18.00x12.00x10.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.