Screw-Cover, Type 1, 18.00x12.00x4.00, Steel

  • Mfr # ASG18X12X4

  • Zoro # G6804255


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Knockouts
Depth
4 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG18X12X4
Zoro #
G6804255
UPC #
783510421106
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
18 in
Width
12 in
Size
18 x 12 x 4 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,18.00x12.00x4.00,S
Material
Mild Steel
Finish
Galvanized
Features
Knockouts
Application
Indoor
Gauge
Body: 16 ga, Door: 16 ga
Color
Unpainted
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
13 lb
Knockouts Included
Yes
Cover Screw Quantity
4
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Knockout Pattern Along B Sides
C-D-E-F-G

Description

Screw-Cover,Type 1,18.00x12.00x4.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.