
Screw-Cover, Type 1, 18.00x12.00x6.00, S
Mfr # ASG18X12X6NK
Zoro # G5856227
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Height
18 in
Width
12 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG18X12X6NK
Zoro #
G5856227
UPC #
783510425302
Country of Origin
Mexico
Dimensions
Height
18 in
Width
12 in
Depth
6 in
Size
18 x 12 x 6 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,18.00x12.00x6.00,S
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
Body: 16 ga, Door: 16 ga
Application
Indoor
NEMA Enclosure Type
1
Weight
13.90 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No
Cover Screw Quantity
4
Description
Screw-Cover,Type 1,18.00x12.00x6.00,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.