Screw-Cover, Type 1, 18.00x15.00x4.00, G

  • Mfr # ASE18X15X4NK

  • Zoro # G5857338


product price: $108.64
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Height
18 in
Size
18 x 15 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE18X15X4NK
Zoro #
G5857338
UPC #
783510493790
Country of Origin
Mexico

Dimensions

Height
18 in
Size
18 x 15 x 4 in
Width
15 in
Depth
4 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,18.00x15.00x4.00,G
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Type
Painted
Weight
13.94 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
4

Description

Screw-Cover,Type 1,18.00x15.00x4.00,G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.