
Screw-Cover, Type 1, 18.00x18.00x12.00, Gray, Steel
Mfr # ASE18X18X12NK
Zoro # G6808157
product price:Â $252.20
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASE18X18X12NK
Zoro #
G6808157
UPC #
783510499594
Country of Origin
Mexico
Dimensions
Size
18 x 18 x 12 in
Height
18 in
Width
18 in
Depth
12 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,18.00x18.00x12.00,
Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
25.10 lb
Cover Screw Quantity
4
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30
Description
Screw-Cover,Type 1,18.00x18.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.