
Screw-Cover, Type 1, 24.00x12.00x12.00
Mfr # ASE24X12X12
Zoro # G5819915
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 16 ga, Door: 16 ga
Height
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASE24X12X12
Zoro #
G5819915
UPC #
783510133764
Country of Origin
Mexico
Dimensions
Height
24 in
Width
12 in
Size
24 x 12 x 12 in
Depth
12 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,24.00x12.00x12.00
Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Features
Knockouts
NEMA Enclosure Type
1
Application
Indoor
Type
Painted
Weight
23.78 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along B Sides
C-D-E-F-G
Knockouts Included
Yes
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Cover Screw Quantity
4
Description
Screw-Cover,Type 1,24.00x12.00x12.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.