Screw-Cover, Type 1, 24.00x12.00x12.00, Gray, Steel

  • Mfr # ASE24X12X12NK

  • Zoro # G6808114


product price:  $220.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Gauge
Body: 16 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASE24X12X12NK
Zoro #
G6808114
UPC #
783510499396
Country of Origin
Mexico

Dimensions

Height
24 in
Size
24 x 12 x 12 in
Width
12 in
Depth
12 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,24.00x12.00x12.00,
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Gauge
Body: 16 ga, Door: 16 ga
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
24 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No
Cover Screw Quantity
4

Description

Screw-Cover,Type 1,24.00x12.00x12.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.