
Screw-Cover, Type 1, 24.00x12.00x12.00, Steel
Mfr # ASG24X12X12NK
Zoro # G6808069
product price:Â $220.19
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Depth
12 in
NEMA Enclosure Type
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASG24X12X12NK
Zoro #
G6808069
UPC #
783510499495
Country of Origin
Mexico
Dimensions
Depth
12 in
Size
24 x 12 x 12 in
Height
24 in
Width
12 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,24.00x12.00x12.00,
Material
Mild Steel
Finish
Galvanized
Application
Indoor
NEMA Enclosure Type
1
Color
Unpainted
Gauge
Body: 16 ga, Door: 16 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
25.08 lb
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
4
Knockouts Included
No
Description
Screw-Cover,Type 1,24.00x12.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.