
Screw-Cover, Type 1, 24.00x12.00x4.00, G
Mfr # ASE24X12X4
Zoro # G5819775
product price: $124.16
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
12 in
Color
Gray
Features
Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASE24X12X4
Zoro #
G5819775
UPC #
783510133542
Country of Origin
Mexico
Dimensions
Width
12 in
Height
24 in
Size
24 x 12 x 4 in
Depth
4 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,24.00x12.00x4.00,G
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Features
Knockouts
NEMA Enclosure Type
1
Application
Indoor
Gauge
Body: 16 ga, Door: 16 ga
Type
Painted
Weight
15.96 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Knockout Pattern Along B Sides
C-D-E-F-G
Knockouts Included
Yes
Cover Screw Quantity
4
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Protection Rating
NEMA Type 1; IP30
Description
Screw-Cover,Type 1,24.00x12.00x4.00,G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.