Screw-Cover, Type 1, 24.00x12.00x8.00, Steel

  • Mfr # ASG24X12X8NK

  • Zoro # G6807737


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
Body: 16 ga, Door: 16 ga
Application
Indoor
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG24X12X8NK
Zoro #
G6807737
UPC #
783510496692
Country of Origin
Mexico

Dimensions

Height
24 in
Depth
8 in
Width
12 in
Size
24 x 12 x 8 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,24.00x12.00x8.00,S
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 16 ga, Door: 16 ga
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
23.70 lb
Cover Screw Quantity
4
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No

Description

Screw-Cover,Type 1,24.00x12.00x8.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.