Screw-Cover, Type 1, 24.00x18.00x4.00, S

  • Mfr # ASG24X18X4NK

  • Zoro # G5857383


product price: $176.54
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
24 in
Application
Indoor
Gauge
Body: 16 ga, Door: 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG24X18X4NK
Zoro #
G5857383
UPC #
783510494094
Country of Origin
Mexico

Dimensions

Height
24 in
Depth
4 in
Size
24 x 18 x 4 in
Width
18 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
14 ga / 1.9 mm

Details

Item
Screw-Cover,Type 1,24.00x18.00x4.00,S
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
Body: 16 ga, Door: 14 ga
NEMA Enclosure Type
1
Color
Unpainted
Weight
22.40 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Cover Screw Quantity
4
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30

Description

Screw-Cover,Type 1,24.00x18.00x4.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.