
Screw-Cover, Type 1, 24.00x18.00x8.00, Gray, Steel
Mfr # ASE24X18X8NK
Zoro # G6805883
product price:Â $272.57
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Height
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASE24X18X8NK
Zoro #
G6805883
UPC #
783510438005
Country of Origin
Mexico
Dimensions
Height
24 in
Width
18 in
Size
24 x 18 x 8 in
Depth
8 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
14 ga / 1.9 mm
Details
Item
Screw-Cover,Type 1,24.00x18.00x8.00,G
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Gauge
Body: 16 ga, Door: 14 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
27.06 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No
Cover Screw Quantity
4
Description
Screw-Cover,Type 1,24.00x18.00x8.00,G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.