Zoro Homepage

Screw-Cover, Type 1, 24.00x24.00x12.00

  • Mfr # ASE24X24X12

  • Zoro # G5820028


product price: $403.52
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
Depth
12 in
Size
24 x 24 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE24X24X12
Zoro #
G5820028
UPC #
783510133818
Country of Origin
Mexico

Dimensions

Depth
12 in
Size
24 x 24 x 12 in
Height
24 in
Width
24 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,24.00x24.00x12.00
Material
Mild Steel
Finish
Powder Coated
Features
Knockouts
Color
Gray
Gauge
Body: 14 ga, Door: 16 ga
Application
Indoor
NEMA Enclosure Type
1
Type
Painted
Weight
46 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Cover Screw Quantity
4
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Knockouts Included
Yes
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along B Sides
A-B-C-D-E-F-G-H-I

Description

Screw-Cover,Type 1,24.00x24.00x12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.