
Screw-Cover, Type 1, 24.00x24.00x6.00, Steel
Mfr # ASG24X24X6
Zoro # G6804666
product price:Â $267.72
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Height
24 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASG24X24X6
Zoro #
G6804666
UPC #
783510422905
Country of Origin
Mexico
Dimensions
Height
24 in
Width
24 in
Depth
6 in
Size
24 x 24 x 6 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,24.00x24.00x6.00,S
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Color
Unpainted
Features
Knockouts
Gauge
Body: 14 ga, Door: 16 ga
Application
Indoor
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
37 lb
Knockout Pattern Along B Sides
A-B-C-D-E-F-G-H-I
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
4
Knockouts Included
Yes
Knockout Pattern Along A Sides
A-B-C-D-E-F-G-H-I
Description
Screw-Cover,Type 1,24.00x24.00x6.00,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.