
Screw-Cover, Type 1, 30.00x30.00x12.00, Steel
Mfr # ASG30X30X12NK
Zoro # G6808288
product price: $718.77
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Depth
12 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG30X30X12NK
Zoro #
G6808288
UPC #
783510500290
Country of Origin
Mexico
Dimensions
Depth
12 in
Height
30 in
Size
30 x 30 x 12 in
Width
30 in
Body Thickness
12 ga / 2.66 mm
Door Thickness
12 ga / 2.66 mm
Details
Item
Screw-Cover,Type 1,30.00x30.00x12.00,
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
Body: 12 ga, Door: 12 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
99 lb
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
8
Description
Screw-Cover,Type 1,30.00x30.00x12.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.