
Screw-Cover, Type 1, 30.00x30.00x4.00, Gray, Steel
Mfr # ASE30X30X4NK
Zoro # G6807037
product price:Â $437.47
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
30 in
Application
Indoor
Depth
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASE30X30X4NK
Zoro #
G6807037
UPC #
783510473204
Country of Origin
Mexico
Dimensions
Height
30 in
Depth
4 in
Size
30 x 30 x 4 in
Width
30 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,30.00x30.00x4.00,G
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
Body: 14 ga, Door: 16 ga
Color
Gray
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
66 lb
Cover Screw Quantity
8
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30
Description
Screw-Cover,Type 1,30.00x30.00x4.00,G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.