
Screw-Cover, Type 1, 36.00x36.00x6.00, S
Mfr # ASG36X36X6NK
Zoro # G5857015
product price: $507.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Depth
6 in
Width
36 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG36X36X6NK
Zoro #
G5857015
UPC #
783510484804
Country of Origin
Mexico
Dimensions
Depth
6 in
Width
36 in
Height
36 in
Size
36 x 36 x 6 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm
Details
Item
Screw-Cover,Type 1,36.00x36.00x6.00,S
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
Body: 12 ga, Door: 12 ga
NEMA Enclosure Type
1
Application
Indoor
Weight
102 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Knockouts Included
No
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
8
Description
Screw-Cover,Type 1,36.00x36.00x6.00,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.