Screw-Cover, Type 1, 4.00x4.00x3.00, Steel

  • Mfr # ASG4X4X3NK

  • Zoro # G6803905


product price: $19.69
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Width
4 in
Size
4 x 4 x 3 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG4X4X3NK
Zoro #
G6803905
UPC #
783510415891
Country of Origin
Mexico

Dimensions

Width
4 in
Size
4 x 4 x 3 in
Height
4 in
Depth
3 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,4.00x4.00x3.00,Ste
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 16 ga, Door: 16 ga
NEMA Enclosure Type
1
Application
Indoor
Color
Unpainted
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
1.54 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No
Cover Screw Quantity
2

Description

Screw-Cover,Type 1,4.00x4.00x3.00,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.