Screw-Cover, Type 1, 48.00x48.00x12.00, Steel

  • Mfr # ASG48X48X12NK

  • Zoro # G6808349


product price:  $1,046.63
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
Height
48 in
Application
Indoor
Size
48 x 48 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASG48X48X12NK
Zoro #
G6808349
UPC #
783510500696
Country of Origin
Mexico

Dimensions

Height
48 in
Size
48 x 48 x 12 in
Width
48 in
Depth
12 in
Body Thickness
12 ga / 2.66 mm
Door Thickness
12 ga / 2.66 mm

Details

Item
Screw-Cover,Type 1,48.00x48.00x12.00,
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
Body: 12 ga, Door: 12 ga
Color
Unpainted
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
208 lb
Knockouts Included
No
Cover Screw Quantity
12
Protection Rating
NEMA Type 1; IP30

Description

Screw-Cover,Type 1,48.00x48.00x12.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.