Screw-Cover, Type 1, 48.00x48.00x16.00, Gray, Steel

  • Mfr # ASE48X48X16NK

  • Zoro # G6808394


product price:  $1,391.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 12 ga, Door: 12 ga
Size
48 x 48 x 16 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASE48X48X16NK
Zoro #
G6808394
UPC #
783510501198
Country of Origin
Mexico

Dimensions

Size
48 x 48 x 16 in
Depth
16 in
Height
48 in
Width
48 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm

Details

Item
Screw-Cover,Type 1,48.00x48.00x16.00,
Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 12 ga, Door: 12 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
1
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Type
Painted
Weight
248 lb
Protection Rating
NEMA Type 1; IP30
Knockouts Included
No
Cover Screw Quantity
12

Description

Screw-Cover,Type 1,48.00x48.00x16.00,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.