Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-Cover, Type 1, 8.00x6.00x3.00, Steel

  • Mfr # ASG8X6X3

  • Zoro # G6803835


product price: $34.89
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Height
8 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG8X6X3
Zoro #
G6803835
UPC #
783510416492
Country of Origin
Mexico

Dimensions

Height
8 in
Depth
3 in
Size
8 x 6 x 3 in
Width
6 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,8.00x6.00x3.00,Ste
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Unpainted
Features
Knockouts
NEMA Enclosure Type
1
Gauge
Body: 16 ga, Door: 16 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
3.10 lb
Knockouts Included
Yes
Cover Screw Quantity
2
Protection Rating
NEMA Type 1; IP30
Knockout Pattern Along B Sides
B-C-D
Knockout Pattern Along A Sides
F-G-H-I

Description

Screw-Cover,Type 1,8.00x6.00x3.00,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.