
Screw-Cover, Type 1, 8.00x6.00x3.00, Steel
Mfr # ASG8X6X3NK
Zoro # G6804097
product price: $33.08
/eaKey Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Gauge
Body: 16 ga, Door: 16 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASG8X6X3NK
Zoro #
G6804097
UPC #
783510416690
Country of Origin
Mexico
Dimensions
Size
8 x 6 x 3 in
Depth
3 in
Height
8 in
Width
6 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 1,8.00x6.00x3.00,Ste
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
1
Gauge
Body: 16 ga, Door: 16 ga
Application
Indoor
Color
Unpainted
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Weight
3.30 lb
Protection Rating
NEMA Type 1; IP30
Cover Screw Quantity
2
Knockouts Included
No
Description
Screw-Cover,Type 1,8.00x6.00x3.00,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.