Zoro Homepage

Screw-Cover, Type 1, 8.00x6.00x4.00, Ste

  • Mfr # ASG8X6X4NK

  • Zoro # G5856236


product price: $31.39
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Size
8 x 6 x 4 in
Gauge
Body: 16 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG8X6X4NK
Zoro #
G5856236
UPC #
783510423100
Country of Origin
Mexico

Dimensions

Size
8 x 6 x 4 in
Depth
4 in
Width
6 in
Height
8 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 1,8.00x6.00x4.00,Ste
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Gauge
Body: 16 ga, Door: 16 ga
NEMA Enclosure Type
1
Color
Unpainted
Weight
3.80 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30
Knockouts Included
No
Cover Screw Quantity
2
Protection Rating
NEMA Type 1; IP30

Description

Screw-Cover,Type 1,8.00x6.00x4.00,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.