Screw Cover, Type 12, 16.00x14.00x10.00, Gray, Mild Steel

  • Mfr # A161410SC

  • Zoro # G6829629


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Application
Indoor
NEMA Enclosure Type
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A161410SC
Zoro #
G6829629
UPC #
783510292652
Country of Origin
Mexico

Dimensions

Width
14 in
Height
16 in
Depth
10 in
Size
16 x 14 x 10 in
Overall Width
14.28 in
Thickness
14 ga / 1.9 mm
Overall Length
17-1/2 in
Overall Dimensions
17.50 x 14.28 in / 445 x 363 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm

Details

Item
Screw Cover,Type 12,16.00x14.00x10.00,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Application
Indoor
NEMA Enclosure Type
12, 13
Gauge
14 ga
Features
Dust-Resistant
Color
Gray
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC: Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
25.86 lb
Protection Rating
NEMA Type 12; IP65
Panel
A16P14
Mounting
16.75 x 12.00 in / 425 x 305 mm
Conductive Panel
A16P14G

Description

Screw Cover,Type 12,16.00x14.00x10.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.