
Screw-Cover, Type 3r, 10.00x8.00x4.00, S
Mfr # A10R84NK
Zoro # G5820353
product price: $66.89
/eaKey Features
Material
Mild Steel
Finish
Galvanized
Depth
4 in
Width
8 in
Features
No Knockouts, Weather-resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10R84NK
Zoro #
G5820353
UPC #
783510134853
Country of Origin
Mexico
Dimensions
Depth
4 in
Width
8 in
Height
10 in
Size
10 x 8 x 4 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 3r,10.00x8.00x4.00,S
Material
Mild Steel
Finish
Galvanized
Features
No Knockouts, Weather-resistant, Except Dust
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
NEMA Enclosure Type
3R
Type
Style A
Weight
6.20 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Knockouts Included
No
Protection Rating
NEMA Type 3R; IP32
Body Style
A
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Description
Screw-Cover,Type 3r,10.00x8.00x4.00,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.