Zoro Homepage

Screw-Cover, Type 3r, 12.00x10.00x4.00

  • Mfr # A12R104NK

  • Zoro # G5820396


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
12 in
Gauge
Body: 16 ga, Door: 16 ga
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12R104NK
Zoro #
G5820396
UPC #
783510134884
Country of Origin
Mexico

Dimensions

Height
12 in
Width
10 in
Size
12 x 10 x 4 in
Depth
4 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 3r,12.00x10.00x4.00
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 16 ga, Door: 16 ga
Features
No Knockouts, Weather-resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Type
Style A
Weight
9 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Body Style
A
Knockouts Included
No
Protection Rating
NEMA Type 3R; IP32

Description

Screw-Cover,Type 3r,12.00x10.00x4.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.