Zoro Homepage

Screw-Cover, Type 3r, 12.00x8.00x4.00, S

  • Mfr # A12R84NK

  • Zoro # G5820405


product price: $74.88
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Size
12 x 8 x 4 in
Color
Gray
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12R84NK
Zoro #
G5820405
UPC #
783510134860
Country of Origin
Mexico

Dimensions

Size
12 x 8 x 4 in
Depth
4 in
Height
12 in
Width
8 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 3r,12.00x8.00x4.00,S
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
3R
Features
No Knockouts, Weather-resistant, Except Dust
Gauge
Body: 16 ga, Door: 16 ga
Type
Style A
Weight
7 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Knockouts Included
No
Body Style
A
Protection Rating
NEMA Type 3R; IP32
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm

Description

Screw-Cover,Type 3r,12.00x8.00x4.00,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.