
Screw-Cover, Type 3r, 15.00x12.00x6.00
Mfr # A15R126NK
Zoro # G5820554
product price: $140.65
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Features
No Knockouts, Weather-resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A15R126NK
Zoro #
G5820554
UPC #
783510135027
Country of Origin
Mexico
Dimensions
Depth
6 in
Size
15 x 12 x 6 in
Height
15 in
Width
12 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 3r,15.00x12.00x6.00
Material
Mild Steel
Finish
Galvanized
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Features
No Knockouts, Weather-resistant, Except Dust
NEMA Enclosure Type
3R
Type
Style A
Weight
14.60 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Body Style
A
Knockouts Included
No
Protection Rating
NEMA Type 3R; IP32
Description
Screw-Cover,Type 3r,15.00x12.00x6.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.