Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-Cover, Type 3R, 15.00x12.00x6.00, Steel

  • Mfr # A15R126

  • Zoro # G6852284


product price: $140.65
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Knockouts, Weather-resistant, except dust
Height
15 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15R126
Zoro #
G6852284
UPC #
783510383206
Country of Origin
Mexico

Dimensions

Height
15 in
Depth
6 in
Size
15 x 12 x 6 in
Width
12 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 3R,15.00x12.00x6.00,
Material
Mild Steel
Finish
Galvanized
Features
Knockouts, Weather-resistant, except dust
NEMA Enclosure Type
3R
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Type
Style A
Weight
13 lb
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Knockouts Included
Yes
Knockout Pattern
C-D-E-F-G
Body Style
A
Protection Rating
NEMA Type 3R; IP32

Description

Screw-Cover,Type 3R,15.00x12.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.