
Screw-Cover, Type 3r, 15.00x12.00x8.00
Mfr # A15R128NK
Zoro # G5820685
product price: $149.38
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
12 in
NEMA Enclosure Type
3R
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A15R128NK
Zoro #
G5820685
UPC #
783510135140
Country of Origin
Mexico
Dimensions
Width
12 in
Size
15 x 12 x 8 in
Depth
8 in
Height
15 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 3r,15.00x12.00x8.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Color
Gray
Gauge
Body: 16 ga, Door: 16 ga
Features
No Knockouts, Weather-resistant, Except Dust
Type
Style A
Weight
16.80 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Knockouts Included
No
Body Style
A
Protection Rating
NEMA Type 3R; IP32
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Description
Screw-Cover,Type 3r,15.00x12.00x8.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.