Zoro Homepage

Screw-Cover, Type 3r, 24.00x18.00x6.00

  • Mfr # A24R186NK

  • Zoro # G5820773


product price: $285.18
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
18 in
Depth
6 in
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24R186NK
Zoro #
G5820773
UPC #
783510135065
Country of Origin
Mexico

Dimensions

Width
18 in
Depth
6 in
Size
24 x 18 x 6 in
Height
24 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 3r,24.00x18.00x6.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Color
Gray
Features
No Knockouts, Weather-resistant, Except Dust
Gauge
Body: 16 ga, Door: 16 ga
Type
Style B
Weight
28.60 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Knockouts Included
No
Mounting
13 in / 330 mm / 1.12 in / 28 mm
Protection Rating
NEMA Type 3R; IP32
Body Style
B

Description

Screw-Cover,Type 3r,24.00x18.00x6.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.