Zoro Homepage

Screw-Cover, Type 3R, 24.00x18.00x8.00,

  • Mfr # A24R188

  • Zoro # G5879065


product price: $315.25
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
24 x 18 x 8 in
Height
24 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A24R188
Zoro #
G5879065
UPC #
783510385804
Country of Origin
Mexico

Dimensions

Size
24 x 18 x 8 in
Height
24 in
Width
18 in
Depth
8 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 3R,24.00x18.00x8.00,
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
3R
Gauge
Body: 16 ga, Door: 16 ga
Features
Knockouts, Weather-resistant, except dust
Type
Style B
Weight
30 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Mounting
13 in / 330 mm / 1.12 in / 28 mm
Knockouts Included
Yes
Body Style
B
Knockout Pattern
A-B-C-D-E-F-G-H-I

Description

Screw-Cover,Type 3R,24.00x18.00x8.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.