
Screw-Cover, Type 3r, 24.00x20.00x8.00
Mfr # A24R208NK
Zoro # G5820807
product price: $334.65
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Depth
8 in
Height
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24R208NK
Zoro #
G5820807
UPC #
783510135188
Country of Origin
Mexico
Dimensions
Depth
8 in
Height
24 in
Width
20 in
Size
24 x 20 x 8 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 3r,24.00x20.00x8.00
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
3R
Features
No Knockouts, Weather-resistant, Except Dust
Gauge
Body: 16 ga, Door: 16 ga
Type
Style B
Weight
38.50 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Body Style
B
Knockouts Included
No
Mounting
13 in / 330 mm / 1.12 in / 28 mm
Description
Screw-Cover,Type 3r,24.00x20.00x8.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.