Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-Cover, Type 3r, 30.00x30.00x12.00

  • Mfr # A30R3012NK

  • Zoro # G5822514


product price: $811.89
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
12 in
Features
No Knockouts, Weather-resistant, Except Dust
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30R3012NK
Zoro #
G5822514
UPC #
783510138035
Country of Origin
Mexico

Dimensions

Depth
12 in
Width
30 in
Size
30 x 30 x 12 in
Height
30 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
12 ga / 2.66 mm

Details

Item
Screw-Cover,Type 3r,30.00x30.00x12.00
Material
Mild Steel
Finish
Galvanized
Features
No Knockouts, Weather-resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
Body: 12 ga, Door: 14 ga
Color
Gray
Type
Style C**
Weight
92.90 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Mounting
27 in / 686 mm / 1.5 in / 38 mm
Knockouts Included
No
Protection Rating
NEMA Type 3R; IP32
Body Style
C**

Description

Screw-Cover,Type 3r,30.00x30.00x12.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.