
Screw-Cover, Type 3r, 36.00x36.00x12.00
Mfr # A36R3612NK
Zoro # G5822548
product price: $1,067.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Depth
12 in
Height
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36R3612NK
Zoro #
G5822548
UPC #
783510138059
Country of Origin
Mexico
Dimensions
Depth
12 in
Height
36 in
Size
36 x 36 x 12 in
Width
36 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm
Details
Item
Screw-Cover,Type 3r,36.00x36.00x12.00
Material
Mild Steel
Finish
Galvanized
Color
Gray
Gauge
Body: 12 ga, Door: 12 ga
NEMA Enclosure Type
3R
Features
No Knockouts, Weather-resistant, Except Dust
Type
Style C**
Weight
129 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Body Style
C**
Protection Rating
NEMA Type 3R; IP32
Knockouts Included
No
Mounting
33 in / 838 mm / 1.5 in / 38 mm
Description
Screw-Cover,Type 3r,36.00x36.00x12.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.