Screw-Cover, Type 3R, 48.00x36.00x16.00, Steel

  • Mfr # A48R3616

  • Zoro # G6805479


product price: $1,401.65
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Knockouts, Weather-resistant, except dust
Width
36 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48R3616
Zoro #
G6805479
UPC #
783510434502
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
16 in
Size
48 x 36 x 16 in
Height
48 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm

Details

Item
Screw-Cover,Type 3R,48.00x36.00x16.00,
Material
Mild Steel
Finish
Galvanized
Features
Knockouts, Weather-resistant, except dust
Color
Gray
Gauge
Body: 12 ga, Door: 12 ga
NEMA Enclosure Type
3R
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Type
Style C**
Weight
178 lb
Mounting
33 in / 838 mm / 1.5 in / 38 mm
Knockout Pattern
A-B-C-D-E-F-G-H-I
Body Style
C**
Knockouts Included
Yes
Protection Rating
NEMA Type 3R; IP32

Description

Screw-Cover,Type 3R,48.00x36.00x16.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.