Zoro Homepage

Screw-Cover, Type 3r, 8.00x6.00x4.00, St

  • Mfr # A8R64NK

  • Zoro # G5820299


product price: $51.60
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
4 in
Features
No Knockouts, Weather-resistant, Except Dust
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8R64NK
Zoro #
G5820299
UPC #
783510134839
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
8 in
Width
6 in
Size
8 x 6 x 4 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
Screw-Cover,Type 3r,8.00x6.00x4.00,St
Material
Mild Steel
Finish
Galvanized
Features
No Knockouts, Weather-resistant, Except Dust
NEMA Enclosure Type
3R
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Type
Style A
Weight
6 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Knockouts Included
No
Body Style
A

Description

Screw-Cover,Type 3r,8.00x6.00x4.00,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.