
Screw-Cover, Type 4X
Mfr # ASE10X10X4SSNK
Zoro # G6832614
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
No. 2B
Size
10 in x 10 in x 4 in
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASE10X10X4SSNK
Zoro #
G6832614
UPC #
783510305512
Country of Origin
United States
Dimensions
Size
10 in x 10 in x 4 in
Width
10 in
Height
10 in
Depth
4 in
Door Thickness
12 ga / 2.78 mm
Body Thickness
14 ga / 1.98 mm
Details
Item
Screw-Cover,Type 4X
Material
Stainless Steel 304
Finish
No. 2B
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X
Gauge
Body: 14 ga, Door: 12 ga
Standards
UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66
Weight
9.60 lb
Protection Rating
NEMA Type 4X; IP66
Cover Screw Quantity
4
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.