Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-Cover, Type 4X

  • Mfr # ASE36X36X12SSNK

  • Zoro # G5869676


product price: $1,617.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
3R, 4X
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE36X36X12SSNK
Zoro #
G5869676
UPC #
783510305819
Country of Origin
United States

Dimensions

Depth
12 in
Size
36 in x 36 in x 12 in
Width
36 in
Height
36 in
Body Thickness
14 ga / 1.98 mm
Door Thickness
14 ga / 1.98 mm

Details

Item
Screw-Cover,Type 4X
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
3R, 4X
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 14 ga
Color
Unpainted
Weight
101 lb
Standards
UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66
Protection Rating
NEMA Type 4X; IP66
Cover Screw Quantity
16

Description

Screw-Cover,Type 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.