Zoro Homepage

Screw-Cover, Type 4X

  • Mfr # ASE8X6X4SSNK

  • Zoro # G6832587


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Width
6 in
NEMA Enclosure Type
3R, 4X
Gauge
Body: 16 ga, Door: 16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE8X6X4SSNK
Zoro #
G6832587
UPC #
783510305444
Country of Origin
United States

Dimensions

Width
6 in
Depth
4 in
Height
8 in
Size
8 in x 6 in x 4 in
Body Thickness
16 ga / 1.59 mm
Door Thickness
16 ga / 1.59 mm

Details

Item
Screw-Cover,Type 4X
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
3R, 4X
Gauge
Body: 16 ga, Door: 16 ga
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Standards
UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66
Weight
3.90 lb
Cover Screw Quantity
4
Protection Rating
NEMA Type 4X; IP66

Description

Screw-Cover,Type 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.