Zoro Homepage

Screw Cover Wiring Trough, NEMA Type 4X

  • Mfr # F121248SCSS

  • Zoro # G5869807


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Depth
48 in
Features
Watertight, Corrosion-Resistant
Size
12 in x 12 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121248SCSS
Zoro #
G5869807
UPC #
783510305970
Country of Origin
United States

Dimensions

Depth
48 in
Size
12 in x 12 in x 48 in
Width
12 in
Height
12 in
Body Thickness
14 ga / 1.98 mm
Door Thickness
14 ga / 1.98 mm

Details

Item
Screw Cover Wiring Trough,NEMA Type 4X
Material
Stainless Steel 304
Finish
No. 2B
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 14 ga
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Type
Trough
Weight
63 lb
Standards
UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Cover Screw Quantity
10

Description

Screw Cover Wiring Trough,NEMA Type 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.