Zoro Homepage

Screw Cover Wiring Trough, NEMA Type 4X

  • Mfr # F4424SCSS

  • Zoro # G5869667


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Gauge
Body: 16 ga, Door: 12 ga
NEMA Enclosure Type
3R, 4X, 12
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4424SCSS
Zoro #
G5869667
UPC #
783510305857
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Size
4 in x 4 in x 24 in
Depth
24 in
Body Thickness
16 ga / 1.59 mm
Door Thickness
12 ga / 2.78 mm

Details

Item
Screw Cover Wiring Trough,NEMA Type 4X
Material
Stainless Steel 304
Finish
No. 2B
Gauge
Body: 16 ga, Door: 12 ga
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Type
Trough
Weight
10.90 lb
Standards
UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Cover Screw Quantity
6

Description

Screw Cover Wiring Trough,NEMA Type 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.