
Screw Cover Wiring Trough, NEMA Type 4X
Mfr # F8824SCSS
Zoro # G6832806
product price: $812.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
No. 2B
Depth
24 in
Width
8 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F8824SCSS
Zoro #
G6832806
UPC #
783510305925
Country of Origin
United States
Dimensions
Depth
24 in
Width
8 in
Height
8 in
Size
8 in x 8 in x 24 in
Door Thickness
12 ga / 2.78 mm
Body Thickness
14 ga / 1.98 mm
Details
Item
Screw Cover Wiring Trough,NEMA Type 4X
Material
Stainless Steel 304
Finish
No. 2B
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 14 ga
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 870, 50E Listed; Type 12/3R/4/4X; File No. E27524; cUL Listed; per CSA C22.2 No. 26 and No. 94.2; Type 3R, 4, 4X, 12; IEC 60529, IP66
Type
Trough
Weight
25 lb
Cover Screw Quantity
6
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Description
Screw Cover Wiring Trough,NEMA Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.