Zoro Homepage

Screw Cover with Steel Foot Mount Panel

  • Mfr # A424214CTCJ

  • Zoro # G5826757


product price: $1,018.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Depth
14 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A424214CTCJ
Zoro #
G5826757
UPC #
783510145156
Country of Origin
Mexico

Dimensions

Depth
14 in
Height
42 in
Size
42 x 42 x 14 in
Width
42 in
Thickness
12 ga / 2.66 mm

Details

Item
Screw Cover with Steel Foot Mount Panel
Material
Mild Steel
Finish
Galvanized
Gauge
12 ga
Features
Weather-Resistant, Except Dust
Color
Gray
NEMA Enclosure Type
3R
Weight
184 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525, E27567; cUL Listed per CSA C22.2 No 94; File No. E27525, E27567; NEMA Type 3R; IEC 60529, IP32; Models with termination lugs also have UL414, File No. E240312
CT Panel
41.00 x 7.25 in / 1041 x 184 mm
Protection Rating
NEMA Type 3R; IP65

Description

Screw Cover with Steel Foot Mount Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.