CAD Drawings

Download CAD Files

Screw Down Clamps with Padlocking Hasp Electrical Enclosures, 24 in H, 8 in D, 24 in W, 12, 13

  • Mfr # A242408LP

  • Zoro # G7454641

CAD Available

product price:  $785.70
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A242408LP
Zoro #
G7454641
UPC #
783510282189
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps with Padlocking Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
Interior Panel
32FT44
IP Rating
IP65
Metal Gauge
14/16 ga
Standards
CSA, File No 42186: Type 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 508A Listed
Gasket
Neoprene
Series
A12
Enclosure Cover Features
Clamps
Weight
44
Clamp Quantity
2
Data Pocket
Small
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A24P24, A24P24G
Environment - MERCH
Dust Tight
Gasket Material
Neoprene
CAD Available
Yes

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 24 in, Interior Panel 32FT44, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products