Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Insert Kit, No 10-32, Stainless Steel

  • Mfr # UUMH2

  • Zoro # G6845695


product price: $64.89
/ea

Key Features

Material
Brass
Finish
Polished
Size
#10-32
Series
Ultrx
Weight
0.06 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUMH2
Zoro #
G6845695
UPC #
783510338206
Country of Origin
United States

Dimensions

Size
#10-32

Details

Item
Screw Insert Kit,#10-32,Stainless Stee
Material
Brass
Finish
Polished
Series
Ultrx
Weight
0.06 lb

Description

Screw Insert Kit,#10-32,Stainless Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.