Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nvent Hoffman Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 13.50x10.00x7 A14107JFGQRPWR

Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 13.50x10.00x7 (Discontinued)

  • Mfr # A14107JFGQRPWR
  • Zoro # G6803738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14107JFGQRPWR
Zoro #
G6803738
UPC #
783510413200
Country of Origin
United States

Dimensions

Depth
7 in
Height
14 in
Size
13-1/2 x 10 x 7.03 in
Width
10 in
Thickness
0.12 in / 3 mm
Overall Length
14 in
Overall Width
11.39 in
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Window Size
261 x 174 mm / 10.28 x 6.84 in
Overall Dimensions
14.00 x 11.39 in / 253 x 289 mm
Inside Dimensions
13.50 x 10.00 x 7.03 in / 343 x 254 x 179 mm

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A12P10AL, A12P10
Features
Window Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Weight
7.40 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Latch Quantity
2
Aluminum Panel
A12P10AL
Steel Panel
A12P10
Cover Style
Window Cover
Mounting
12.75 x 8.00 in / 324 x 203 mm
Latch Style
Quick Release Latch

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.